Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Surgical Scissors with Sharp Blunt Points, Stainless Steel
SDPSCI_ED

Catalog No. p-4789167
Change view
Click to view available options
Length (Metric):
14 cm
16.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S08090 14 cm
S08091 16.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S08090 Supplier DR Instruments Supplier No. 5SB
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Experience precision cutting with these Surgical Scissors: precision ground, super sharp blades for ultra-smooth results.

  • Made with surgical Stainless-steel.
  • Features one sharp point and one blunt point.
  • Sharp point blade allows initial incision and blunt pointed tip can be used for tissue elevation or manipulation.
  • Available in 14 and 16.5 cm (5.5 and 6.5 in.) lengths.

Specifications

Product Type Surgical Scissors
Length (English) 5.5 in.
Length (Metric) 14 cm
Material Stainless Steel
Tip Style Sharp Blunt Points

Non-Medical and Non-Vetriany use, To be used only on preserved specimens

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.