Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Deluxe Dissection Kit for Veterinary Students
SDPSCI_ED

Catalog No. S07892
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S07892 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

California Proposition 65 WARNING: Cancer and Reproductive Harm

Catalog No. S07892 Supplier DR Instruments Supplier No. DRVT2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

California Proposition 65 WARNING: Cancer and Reproductive Harm

Deluxe Dissection Kit for Veterinary Students contains all necessary instruments required for learning anatomy of animals.

Veterinary dissection kit is a valuable educational tool that provides hands-on to study about the anatomy of various animals, including domestic and wildlife preserved species. This veterinary student training kit contains the most basic tools that are required to learn anatomy of the most preserved specimens. DR Instruments veterinary dissection kit allows students to explore the structure and function of various organs, tissues, and systems, which is essential for understanding animal biology, physiology, and pathology, in a classroom or laboratory environment.

Includes:

  • Addison Brown Forceps, 4.5 in. (114.3 mm)
  • 1 x 2 Teeth Tissue Forceps, 5.5 in. (140 mm)
  • Dissection Scissor, 5.5 in. (140 mm), Sharp/Blunt
  • Kelly Forceps, 5 in. (127 mm), Curved
  • Huber Probe
  • Scalpel Handle No. 4
  • Blade No. 22, 10 Pieces
  • Zippered Leatherette Case for 10 Instruments

Specifications

Product Type Veterinary Student Deluxe Dissecting Kit
For Use With (Application) For Veterinary Students
Includes Addison Brown Forceps, Tissue Forceps, Dissection Scissor, Kelly Forceps, Huber Probe, Scalpel Handle, Blades, Zippered Leatherette Case
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.