Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Drafting Board Storage
SCI_ED

Catalog No. S47309 Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Maple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S47309 Maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47309 Supplier Diversified Spaces™ Supplier No. DBC1M
Add to Cart
Add to Cart

Versatile cabinet can be used for both drawing board storage and paper storage

  • 25 slots that hold up to 20 x 26 in. boards and papers
  • 32 x 22 x 84 in.
  • Constructed of solid maple and maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
  • The unit has double doors that have 3-point locking handles
  • The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding

Specifications

Product Type Tall Storage Cabinets with Doors
For Use With (Equipment) All
Width (Metric) 81.2 cm
Depth (Metric) 55 cm
Weight (English) 400 lb.
Height (Metric) 2.13 m
Width (English) 32 in.
Weight (Metric) 181.4 kg
Color Maple
Includes Locks
Warranty Limited lifetime
Certifications/Compliance SEFA, Mas Certified Green
Finish Chemical Resistant, Earth-friendly UV
For Use With (Application) Science classrooms
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.