Learn More
Description
- Built to hold T-squares, drawing boards and other supplies for students
- Constructed of maple veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Double doors with 3-point locking handles for security
- Provides space to put compasses, triangles, and other drawing supplies
- Limited Lifetime Warranty
- Made in the USA
- Finished with a chemical resistant, earth-friendly UV finish
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Tall Storage Cabinets with Doors |
| Certifications/Compliance | SEFA, Mas Certified Green |
| Color | Maple |
| Includes | Locks and Totes |
| Warranty | Limited lifetime |
| Finish | Chemical Resistant, Earth-friendly UV |
| Weight (Metric) | 190.9 kg |
| Height (Metric) | 2.13 m |
| Width (Metric) | 1.21 m |
| Depth (Metric) | 55 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


