Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Drafting Supply Cabinet
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S47337 Shop All Diversified Spaces Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
For Use With (Application):
24 users
36 users
Includes:
Locks and Totes
Locks, Totes, Drafting Supplies
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) For Use With (Application) Includes
S47337 48 in. 36 users Locks, Totes, Drafting Supplies
S42662 48 in. 24 users Locks and Totes
S47335 48 in. 24 users Locks, Totes, Drafting Supplies
S47336 60 in. 36 users Locks and Totes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S47337 Supplier Diversified Spaces™ Supplier No. DTC36WTM
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Holds all key drawing supplies in one place

  • Built to hold T-squares, drawing boards and other supplies for students
  • Constructed of maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Double doors with 3-point locking handles for security
  • Provides space to put compasses, triangles, and other drawing supplies
  • Limited Lifetime Warranty
  • Made in the USA
  • Finished with a chemical resistant, earth-friendly UV finish

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Tall Storage Cabinets with Doors
Includes Locks, Totes, Drafting Supplies
Color Maple
Warranty Limited lifetime
Finish Chemical Resistant, Earth-friendly UV
Certifications/Compliance SEFA, Mas Certified Green
Depth (Metric) 55 cm
Height (Metric) 2.13 m
Weight (English) 825 lb.
Weight (Metric) 374.2 kg
For Use With (Application) 36 users
Width (English) 48 in.
Width (Metric) 1.21 m
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.