Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drain/Dry Rack
SCI_ED

Catalog No. S47845A
Change view
Click to view available options
Positions:
90
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S47845A 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47845A Supplier Bennett Wood Specialties Inc Supplier No. 6790
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hang it above the sink!

Drain test tubes, beakers, cylinders, etc. easily.

Order Info

Hardwood drain-board has 18 large, 72 small wooden pins for holding glassware. 51 x 51cm. With two brass wall hangers.

Specifications

Autoclavable Not Autoclavable
Material Wood
Positions 90
Length (Metric) 51 cm
Length (English) 20 in.
Height (English) 20 in.
Product Type Draining Rack
Height (Metric) 51 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.