Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SEYMOUR-MIDWEST Round Steel Spade, 16x5.5 in, D-Grip, 1 ea

Catalog No. 502869650
Encompass

This round steel spade is designed for efficient digging and drainage work. It features a sturdy blade and a comfortable D-grip handle, suitable for various professional and industrial applications.

  • D-grip handle
  • Fiberglass handle material
  • Round blade type
  • Steel blade material
  • Blade width: 5.5 in
  • Handle length: 29 in
  • Blade height: 16 in
  • Front turned step type
  • Open back type
  • Country of origin: China

Catalog No. 50-286-9650 Supplier MSC Supplier No. 52097698
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This round steel spade is designed for efficient digging and drainage work. It features a sturdy blade and a comfortable D-grip handle, suitable for various professional and industrial applications.

  • D-grip handle
  • Fiberglass handle material
  • Round blade type
  • Steel blade material
  • Blade width: 5.5 in
  • Handle length: 29 in
  • Blade height: 16 in
  • Front turned step type
  • Open back type
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.