Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Bon Tool Garden Hoe, Round Steel, Wood Handle, 1 ea

Catalog No. 502815822
Encompass

This garden hoe features a 5 in wide, round steel blade and a 33 in long straight wood handle.

  • Straight handle
  • Wood handle material
  • Steel blade material
  • Round blade style
  • Blade length of 14 in
  • Blade width of 5 in
  • Handle length of 33 in
  • Overall length of 33 in
  • Country of origin: China

Catalog No. 50-281-5822 Supplier MSC Supplier No. 20913935
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This garden hoe features a 5 in wide, round steel blade and a 33 in long straight wood handle.

  • Straight handle
  • Wood handle material
  • Steel blade material
  • Round blade style
  • Blade length of 14 in
  • Blade width of 5 in
  • Handle length of 33 in
  • Overall length of 33 in
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.