Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BURKLE INC Draining rack, with draining channel, BxH 15.75x15.75 in. (400x400 mm)

Catalog No. 5000025729
Encompass_Preferred

The stable rods are individually placed into the holes of the draining rack and are clicked into place. Their positions can be changed at any time. Using a combination of rods of three different lengths (60 mm (2.36 in.), 100 mm (3.94 in.) and extension to 150 mm (5.91 in.)), the draining rack can be adapted to any apparatus which is to be dried.

Available in three different sizes:

  • Draining rack 40x40 cm (15.75x15.75 in.) with rods 60 mm (2.36 in.) (5x), 100 mm (3.94 in.) (26x) and extension 150 mm (5.91 in.) (2x)
  • Draining rack 50x50 cm (19.69x19.69 in.) with rods 60 mm (2.36 in.) (10x), 100 mm (3.94 in.) (39x) and extension 150 mm (5.91 in.) (4x)
  • Draining rack 60x60 cm (23.62x23.62 in.) with rods 60 mm (2.36 in.) (15x), 100 mm (3.94 in.) (56x) and extension 150 mm (5.91 in.) (6x)

Extension Item No. 9640-0415 can only be used with rod Item No. 9640-0410.

Catalog No. 50-000-25729 Supplier BURKLE INC Supplier No. 96402040
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The stable rods are individually placed into the holes of the draining rack and are clicked into place. Their positions can be changed at any time. Using a combination of rods of three different lengths (60 mm (2.36 in.), 100 mm (3.94 in.) and extension to 150 mm (5.91 in.)), the draining rack can be adapted to any apparatus which is to be dried.

Available in three different sizes:

  • Draining rack 40x40 cm (15.75x15.75 in.) with rods 60 mm (2.36 in.) (5x), 100 mm (3.94 in.) (26x) and extension 150 mm (5.91 in.) (2x)
  • Draining rack 50x50 cm (19.69x19.69 in.) with rods 60 mm (2.36 in.) (10x), 100 mm (3.94 in.) (39x) and extension 150 mm (5.91 in.) (4x)
  • Draining rack 60x60 cm (23.62x23.62 in.) with rods 60 mm (2.36 in.) (15x), 100 mm (3.94 in.) (56x) and extension 150 mm (5.91 in.) (6x)

Extension Item No. 9640-0415 can only be used with rod Item No. 9640-0410.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.