Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Drawer Attachment Bracket

Catalog No. 89065349
Change view
Click to view available options
Treston drawer attachment kit; Bench: Concept Manual/Crank
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
89-065-349 Treston drawer attachment kit; Bench: Concept Manual/Crank
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 89-065-349 Supplier Treston™ Supplier No. 89065349
Add to Cart
Add to Cart

Drawer attachment bracket for Treston Concept manual and Hand Crank frames

  • Drawer mounting bracket for Treston Concept Manual and Hand Crank tables and Concept carts
  • Suitable for single and double drawer units
  • Includes bracket and hardware

Specifications

Depth (English) 3.15 in.
Quantity 1 Ea.
Width (English) 11.81 in.
Width (Metric) 300 mm
Length (English) 11.81 in.
Length (Metric) 300 mm
Includes Attachment hardware
Height (Metric) 50 mm
Description Drawer attachment bracket for Concept manual and Hand Crank frames
For Use With (Equipment) Concept Manual and Hand Crank Frames
Depth (Metric) 80 mm
Height (English) 1.97 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.