Learn More
Description
- Plywood cabinet and solid maple apron and legs
- Includes separately master-keyed six locking drawers (19.75D x 10.5W x 3.25 in.H)
- Drawers are completely finished and dovetailed on all four sides
- Top is 0.75 in. almond colored plastic laminate
- Choose from one-piece fully adjustable top or two-piece top model with a 24 x 24 in. adjustable side and 12 x 24 in. flat, fixed side
- Features pencil stop and include soft-close feature
- Top adjusts from 0 to 30 degrees
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Drawing Table |
| Color | Maple |
| Top Style | 2-piece (1-adjustable/1-fixed Side) |
| Width (Metric) Drawer | 26.6 cm |
| No. of Drawers | 6 |
| Depth (Metric) Drawer | 50.16 cm |
| Dimensions (D x W x H) | 60.9 x 91.4 x 76.2 cm (24 x 36 x 30 in.) |
| Height (Metric) Drawer | 8.25 cm |
| Height (English) Drawer | 3.25 in. |
| Depth (English) Drawer | 19.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

