Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Drawer Bracket

Catalog No. CSDB12049
Change view
Click to view available options
Width (English):
41.42 in.
53.47 in.
65.26 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
CSDB12049 41.42 in.
CSDB15049 53.47 in.
CSDB18049 65.26 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. CSDB12049 Supplier Treston™ Supplier No. CSDB12049
Add to Cart
Add to Cart

Drawer bracket for Cornerstone table with mounting bracket

  • Bracket for mounting single/double drawer unit to Treston Cornerstone table frames
  • Includes horizontal bar, mounting bracket, and hardware
  • Suitable for Cornerstone frames

Specifications

Width (Metric) 1052 mm
Length (English) 41.42 in.
Width (English) 41.42 in.
Quantity 1 Ea.
Height (English) 2 in.
Length (Metric) 1052 mm
Depth (English) 3 in.
Depth (Metric) 76 mm
Description Drawer bracket for 48 in.W Cornerstone table with mounting bracket
For Use With (Equipment) Treston Cornerstone Tables
Height (Metric) 50 mm
Includes Mounting rail and attachment hardware
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.