Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Drawer Unit

Catalog No. 85934049
Change view
Click to view available options
Includes:
Double Drawer and Lock
Single Drawer and Lock
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
85-934-049 Double Drawer and Lock
85-933-049 Single Drawer and Lock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 85-934-049 Supplier Treston™ Supplier No. 85934049
Add to Cart
Add to Cart

For storing light loads. Attaches to workstation frame using brackets (ordered separately).

  • Unit for light loads
  • Drawer opens 80%
  • Max load 22 lbs
  • Attachment brackets sold separately
  • Order according to frame style and size

Specifications

Product Type Drawer
Includes Double Drawer and Lock
Description Drawer Unit 30/22, Double Drawer
Width (English) 11.81 in.
Quantity 1 Ea.
Length (Metric) 300 mm
Width (Metric) 300 mm
Length (English) 11.81 in.
Depth (English) 17.87 in.
Height (Metric) 220 mm
Depth (Metric) 454 mm
For Use With (Equipment) Treston Workstations
Height (English) 8.66 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.