Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Drawer Unit for TED

Catalog No. 14726320
Change view
Click to view available options
Drawer Unit; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-726-320 Drawer Unit; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-726-320 Supplier Treston™ Supplier No. 85505749
Add to Cart
Add to Cart

Attach a Treston drawer unit to the Treston Electric Desk with this drawer mounting bracket. Treston drawers include a lock for security.

  • Suitable for Treston drawer units 30 and 35
  • Drawer unit sold separately

Specifications

Product Type Drawer
Color Gray
Weight (Metric) 1.4 kg
Width (Metric) 152 mm
Weight (English) 3 lb.
Width (English) 6 in.
Warranty 5 Years
For Use With (Equipment) Any Equipment Where Total Work Load is Less Than 110 lb.
Includes Hardware
For Use With (Application) Light-Duty Lab/Assembly, Office
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.