Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Drawing Tables
GREENER_CHOICESCI_ED

Catalog No. S47329 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
1-piece
Height (Metric):
76.2 cm
91.4 cm
Model:
Apron with small drawer
Plain apron
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style Height (Metric) Model
S47329 1-piece 76.2 cm Plain apron
S47318 1-piece 91.4 cm Apron with small drawer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S47329 Supplier Diversified Spaces™ Supplier No. DT9A30M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Constructed of solid maple and the unit is coated with chemical resistant, earth-friendly UV finish.

  • Solid 2.25 in. maple legs and aprons
  • Fully adjustable 0.75 in. almond colored plastic laminate top with the soft-close featureTop adjusts from 0 to 30 degree
  • Choose from one and two-piece tops, plain apron, two sizes of drawers and two heights
  • One-piece tops measures: 24D x 36 in.W
  • Two-piece top has a 24D x 24 in.W adjustable and 24D x 12 in.W fixed, flat side
  • DT-1 models have a large center drawer (19.75D x 17.87W x 2 in.H)
  • DT-3 models have a small drawer (19.75D x 14W x 2 in.H) in center of apron
  • DT-9 model features plain apron
  • All models are available in either 30 or 36 in.H

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

Specifications

Product Type Drawing Table
Color Maple
Model Plain apron
Width (Metric) 91.4 cm
Height (Metric) 76.2 cm
Width (English) 36 in.
Depth (English) 24 in.
Depth (Metric) 60.9 cm
Height (English) 30 in.
Top Style 1-piece
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.