Learn More
Description
- Solid 2.25 in. maple legs and aprons
- Fully adjustable 0.75 in. almond colored plastic laminate top with the soft-close featureTop adjusts from 0 to 30 degree
- Choose from one and two-piece tops, plain apron, two sizes of drawers and two heights
- One-piece tops measures: 24D x 36 in.W
- Two-piece top has a 24D x 24 in.W adjustable and 24D x 12 in.W fixed, flat side
- DT-1 models have a large center drawer (19.75D x 17.87W x 2 in.H)
- DT-3 models have a small drawer (19.75D x 14W x 2 in.H) in center of apron
- DT-9 model features plain apron
- All models are available in either 30 or 36 in.H
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Drawing Table |
| Color | Maple |
| Model | Plain apron |
| Width (Metric) | 91.4 cm |
| Height (Metric) | 76.2 cm |
| Width (English) | 36 in. |
| Depth (English) | 24 in. |
| Depth (Metric) | 60.9 cm |
| Height (English) | 30 in. |
| Top Style | 1-piece |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

