Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach Company DRB200-03 Digital Reactor Block for TNTplus, 30 x 13 mm Vial Wells, 115 VAC

Catalog No. NC2065699 Shop All Hach Company Products
Encompass

The DRB200 digital dry thermostat reactor delivers one-key operation and preprogrammed digestion methods for rapid, controlled heating of round vials used in chemical and environmental analyses. It provides programmable custom methods, fast ramping, and safety protections suited for routine nutrient and metals digestions.

  • One-key operation with preprogrammed digestion methods.
  • Dual block configuration with 15 vials x 13 mm per block.
  • Rapid heating: approximately 20-150 °C in 10 minutes.
  • Temperature range 37-165 °C with 1 °C resolution.
  • Safety features including insulated heater block, locking lid, and automatic shutdown.
  • Stores up to three custom methods for repeatable protocols.
  • Operates on 115 VAC, 50-60 Hz power.

Catalog No. NC2065699 Supplier Hach Company Supplier No. DRB20003
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The DRB200 digital dry thermostat reactor delivers one-key operation and preprogrammed digestion methods for rapid, controlled heating of round vials used in chemical and environmental analyses. It provides programmable custom methods, fast ramping, and safety protections suited for routine nutrient and metals digestions.

  • One-key operation with preprogrammed digestion methods.
  • Dual block configuration with 15 vials x 13 mm per block.
  • Rapid heating: approximately 20-150 °C in 10 minutes.
  • Temperature range 37-165 °C with 1 °C resolution.
  • Safety features including insulated heater block, locking lid, and automatic shutdown.
  • Stores up to three custom methods for repeatable protocols.
  • Operates on 115 VAC, 50-60 Hz power.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.