Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Dri-Cal™ Particle Size Standards

Catalog No. 09980137 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
5 μm
6 μm
7 μm
8 μm
10 μm
15 μm
20 μm
25 μm
50 μm
70 μm
100 μm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-980-137 100 μm
09-980-127 5 μm
09-980-128 6 μm
09-980-129 7 μm
09-980-130 8 μm
09-980-131 10 μm
09-980-132 15 μm
09-980-133 20 μm
09-980-134 25 μm
09-980-135 50 μm
09-980-136 70 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 09-980-137 Supplier Thermo Scientific™ Supplier No. DC100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use Thermo Scientific™ Dri-Cal™ Particle Size Standards for calibrating particle sizing and counting instruments that require dry particles.

Features:

  • Conveniently packaged in dropper-tipped vials in 1 gram quantities, enabling the user to dispense the particles directly into the sampling chamber; not suitable for dispersion in liquid media.
  • Contains Certificate of Calibration and Traceability to NIST™, including description of the calibration method and its uncertainty and a table of chemical and physical properties
  • Includes Material Safety Data Sheet with handling and disposal instructions
  • Lot-numbered for technical service and support
TRUSTED_SUSTAINABILITY

Specifications

Additive May contain trace amount of dispersant
Concentration 100% solids
Content And Storage Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.
Contents Dry Polystyrene (DVB) Microspheres
Description Used for calibrating particle sizing and counting instrumentation that require dry particles for measuring dry media.
Color White
For Use With (Application) Dry Particle Counter Calibration
Material Polystyrene Divinylbenzene (PS-DVB)
Product Type Size Standard Particles
Includes Certificate of Calibration and Traceability
Particle Density 1.05 g/cm3
Quantity 1 g
Refractive Index 1.59 at 589nm (25°C)
Size Distribution s = 5.6 μm, 5.8% CV
Stability Product stable for a minimum of 24 months
Diameter (Metric) 100 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.