Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ Dri-Clean™ Detergent Powder
GREENER_CHOICE

Catalog No. 0435543 Shop All Decon Labs Products
Change view
Click to view available options
Volume (English):
4.38 lb.
110.25 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
04-355-43 110.25 lb.
04-355-75 4.38 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 04-355-43 Supplier Decon™ Supplier No. 2501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For manual, soak, or ultrasonic cleaning of all labware

  • Powdered formula
  • Effectively removes protein, dried blood, oil, grease, and most other contaminants from glassware, plasticware, ceramic, and metal
  • Completely free-rinsing, residue-free, and biodegradable
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
  • Recycled: Item contains recycled content as described in the item detail
  • Non-toxic: Item is non-toxic

Specifications

Product Type Detergent
Color-coded No
Form Powder
pH 10.5 ±0.5
Scent Regular Scent
Sterility Non-sterile
Color White
For Use With (Application) For manual, soak, or ultrasonic cleaning, removes Protein, dried Blood, Oil, Grease and most other contaminants from Glassware, Plasticware, Ceramic and Metal
Size 50 kg
Volume (English) 110.25 lb.
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.