Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ DRI™ pH-Detect™ Specimen Validity Test Controls

Catalog No. 23278396 Shop All Thermo Scientific Products
Change view
Click to view available options
pH:
3.6
4.5
7
10
11.5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH
23-278-396 10
23-278-392 11.5
23-278-393 3.6
23-278-395 7
21-200-431 4.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 23-278-396 Supplier Thermo Scientific™ Supplier No. 100285
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Combat the use of additives and adulterants to mask illicit drugs with DRI pH-Detect Specimen Validity Test. Thermo Scientific provides five control levels to validate the calibration.

Combat the use of additives and adulterants to mask illicit drugs in urine samples with Thermo Scientific™ DRI™ pH-Detect Specimen Validity Test. Thermo Scientific provides five control levels to validate the calibration. Liquid and ready-to-use, the test can be performed on a variety of general chemistry analyzers. As new adulterant trends sweep through the testing pool, rely on our fast-track product development team to deliver a timely, economical detection solution.

  • One of the most extensive menus of tests available
  • Associated calibrators and controls offered in convenient sizes
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2°C to 8°C
Description DRI™ pH-Detect™
Detectable Analytes pH
Sample Type Urine
Type Control
pH 10
Quantity 1 x 25 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.