Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Genesis Ceiling Tile, Vinyl, 2 ft x 2 ft, Black, Square Edge

Catalog No. 502838500
Encompass

These ceiling tiles are designed for standard lay-in grid systems. Constructed from durable vinyl, each tile measures 2 ft x 2 ft and features an embossed texture and a square edge, providing a clean and professional appearance for various commercial and residential applications.

  • Made from vinyl material
  • Measures 2 ft x 2 ft
  • Black color
  • Supplied in cartons of 12 tiles
  • Designed for 15/16 inch grid systems
  • Square edge type
  • Embossed texture
  • Noise reduction coefficient rating of 0
  • Light reflectance of 74%
  • Sag resistant
  • Class A fire rating
  • Features a plain backing

Catalog No. 50-283-8500 Supplier MSC Supplier No. 55663421
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These ceiling tiles are designed for standard lay-in grid systems. Constructed from durable vinyl, each tile measures 2 ft x 2 ft and features an embossed texture and a square edge, providing a clean and professional appearance for various commercial and residential applications.

  • Made from vinyl material
  • Measures 2 ft x 2 ft
  • Black color
  • Supplied in cartons of 12 tiles
  • Designed for 15/16 inch grid systems
  • Square edge type
  • Embossed texture
  • Noise reduction coefficient rating of 0
  • Light reflectance of 74%
  • Sag resistant
  • Class A fire rating
  • Features a plain backing

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.