Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Driver Arbor
SDP

Catalog No. 19173596 Shop All Ampco Metal Inc. Products
Catalog No. 19-173-596 Supplier Ampco Supplier No. DA10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made in the USA. Non-sparking, non-magnetic, and corrosion-resistant.

  • For use with wheel brushes with 1/2 in. plain arbors
  • Metric shank diameter: 13 mm
  • Metric arbor diameter: 6 mm
  • Metric length: 22 mm
  • English shank diameter: 1/2 in.
  • English arbor diameter: 1/4 in.
  • English length: 7/8 in.

Specifications

Product Type Drive Arbor
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.