Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Droplet™ Phlebotomy/Sample Collection Tray Kit, Blue/Green

Catalog No. 14127392
Change view
Click to view available options
Includes:
13 mm Tube Rack Insert, 2 Disposable Inserts
16 mm Tube Rack Insert, 2 Disposable Inserts
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
14-127-392 16 mm Tube Rack Insert, 2 Disposable Inserts
14-127-374 13 mm Tube Rack Insert, 2 Disposable Inserts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-127-392 Supplier Heathrow Scientific Supplier No. HS2200B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable ABS sample collection tray kit designed to keep phlebotomy and sample collection supplies organized and accessible.

  • Multiple compartments keep a variety of supplies neatly at hand and organized
  • Built in side pockets offer additional storage space
  • Handle includes soft rubber grip to reduce hand and finger strain
  • Each tray includes either a 13 or 16 mm OneRack™ tube rack and two disposable polystyrene inserts
  • Ratcheting Handle folds out of the way for easy access, even over tall sharps containers
  • Includes side pockets and supply drawer

Specifications

Material ABS
Product Type Phlebotomy Tray
Dimensions (L x W x H) 16.8 x 10.4 x 6.7 in. (42.9 x 26.5 x 17.2 cm)
Height (English) 11 in.
Includes 16 mm Tube Rack Insert, 2 Disposable Inserts
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.