Learn More
Heathrow Scientific™ Droplet™ Phlebotomy Tray Lid
Description
- Can be secured with cable ties for extra security
- Made of polystyrene
- Stackable
- Measures 420 x 240 x 205 mm (16.5 x 6.4 x 8 in.)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polystyrene |
| Dimensions (L x W x H) | 16.5 x 9.4 x 8 in. |
| Color | White |
| Weight (English) | 1.8 lb. |
| For Use With (Equipment) | Droplet™ blood collection tray |
| Product Type | Lid |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.