Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Droplet™ Sample Storage Tray, Corrugated PP

Catalog No. 14127420
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-127-420 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-420 Supplier Heathrow Scientific Supplier No. 120375
Add to Cart
Add to Cart

Affordable sample organization and storage

  • Made from corrugated polypropylene
  • Moisture resistant, significantly reducing the chance of mold
  • Stackable with other trays
  • Pack includes: 10 trays and 10 dividers
  • Trays are supplied 'flat-packed' eliminating the hassle of stacking and reducing the amount of space needed for storage
  • Removable inserts allow outer shell to be used for storage or transport of laboratory products
  • Lightweight and sturdy to hold up to 24 full specimen containers

Specifications

Dimensions (L x W x H) 16 x 10.2 x 3.5 in. (40.6 x 26 x 8.9 cm)
Color White
Height (Metric) 8.9 cm
Length (Metric) 40.6 cm
Material Polypropylene
Type Collecting Tray
Width (Metric) 26 cm
Quantity 10 Tray/10 Dividers
Size 24 x 58 mm
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.