Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Droplet™ Sample Storage Tray, Polystyrene

Catalog No. 14127416
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-127-416 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-416 Supplier Heathrow Scientific Supplier No. 120172
Add to Cart
Add to Cart

Built for busy labs and clinical spaces

  • Bin and tray are made from polystyrene
  • Lightweight and sturdy to hold up to 24 full specimen containers (Specimen containers not included)
  • Stackable with other trays to support as many as four high
  • Can be easily cleaned with common disinfectants and germicides
  • Removable Insert allows outer shell to be used for storage or transportation of laboratory products
  • Integrated label holder

Specifications

Dimensions (L x W x H) 18.9 x 13 x 3.3 in. (48 x 33.1 x 8.4 cm)
Color White
Height (Metric) 8.4 cm
Length (Metric) 48 cm
Material Polystyrene
Type Collecting Tray
Width (Metric) 33.1 cm
Size 24 x 52 mm
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.