Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dropper Bulbs
SCI_ED

Catalog No. S39376
Change view
Click to view available options
Dropper bulb, Capacity: 1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S39376 Dropper bulb, Capacity: 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S39376 Supplier Fisherbrand™ Supplier No. HS20629AF/EMD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Make dispensing easier with Fisherbrand Dropper Bulbs. These bulbs, made of blue silicone rubber come in two sizes for more convenience in the lab.

  • Made of silicone rubber
  • 1 mL capacity, 43 mm L x 13 mm OD (5 mm hole dia.)
  • Designed for use with Pasteur pipettes, small pipettes, and medicine droppers

Specifications

Compatible Tips 1 mL
Autoclavable Not Autoclavable
Color Blue
Material Silicone Rubber
Model Bulb
Number of Channels 1
Type Bulb Dropper
Volume (Metric) 1 mL
For Use With (Equipment) Pasteur pipets, small-volume pipets and medicine droppers
Length (Metric) 7 mm
Diameter (English) Opening 0.265 in.
Diameter (Metric) Opening 6.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.