Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dropper Bulbs for Pasteur Pipette
SCI_ED

Catalog No. s35892 Shop All Fisherbrand Products
Change view
Click to view available options
:
Dropper bulb, Capacity: 1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S35892 Dropper bulb, Capacity: 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S35892
This item is not returnable. View return policy

Fisherbrand Dropper Bulbs for Pasteur Pipette is designed for use with Pasteur pipets, small-volume pipets and medicine droppers.

Designed for use with Pasteur pipets, small-volume pipets and medicine droppers

Specifications

Autoclavable Not Autoclavable
Color Blue
Material Rubber
Type Bulb Dropper
Volume (Metric) 1 mL
For Use With (Equipment) Pasteur pipets, small-volume pipets and medicine droppers
Length (English) 1.14 in.
Length (Metric) 7 mm
Diameter (English) Opening 0.265 in.
Diameter (Metric) Opening 6.7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.