Learn More
Heathrow Scientific™ Dropper Vial Bulb 3 mL
Description
- Made of silicone rubber
- 3 mL volume, 1.6 in L x 0.7 in outer dia. x 0.3 in hole dia. (41 mm L x 17.8 mm OD x 6.5 mm hole dia.)
Specifications
Specifications
| Compatible Tips | Pasteur pipettes, small pipettes, and medicine droppers |
| Description | Dropper Vial Bulb |
| Autoclavable | Not Autoclavable |
| Color | Blue |
| Disposable | Reusable |
| For Use With | Pasteur Pipette, Small Pipette, Medicine Dropper |
| Grip Type | Round |
| Material | Silicone Rubber |
| Model | HS20629B |
| Number of Channels | One |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.