Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Dynalon Dropper Bottle, 60 mL, LDPE, Translucent, White Cap

Catalog No. 502836950
Encompass

This dropper bottle provides a straightforward and efficient method for dispensing various liquids, such as solutions and dyes. Made from flexible and lightweight low-density polyethylene (LDPE), it features a translucent body and a sturdy white dropper cap for controlled dispensing. It has a 60 mL capacity and is suitable for a wide range of laboratory and general dispensing needs.

  • Made from low-density polyethylene (LDPE) for flexibility and light weight.
  • Equipped with a sturdy white dropper cap for controlled dispensing.
  • Translucent body allows for easy viewing of contents.
  • Features a 60 mL (2 fl. oz.) capacity.
  • Not autoclavable.
  • Round shape with an 18 mm screw closure size.
  • Non-sterile.
  • Manufactured in the United States.

Catalog No. 50-283-6950 Supplier MSC Supplier No. 55829287
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dropper bottle provides a straightforward and efficient method for dispensing various liquids, such as solutions and dyes. Made from flexible and lightweight low-density polyethylene (LDPE), it features a translucent body and a sturdy white dropper cap for controlled dispensing. It has a 60 mL capacity and is suitable for a wide range of laboratory and general dispensing needs.

  • Made from low-density polyethylene (LDPE) for flexibility and light weight.
  • Equipped with a sturdy white dropper cap for controlled dispensing.
  • Translucent body allows for easy viewing of contents.
  • Features a 60 mL (2 fl. oz.) capacity.
  • Not autoclavable.
  • Round shape with an 18 mm screw closure size.
  • Non-sterile.
  • Manufactured in the United States.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.