Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drucker™ DASH Series APEX Centrifuge

Catalog No. 22029444 Shop All Drucker Diagnostics Products
Change view
Click to view available options
Wattage:
230 w
Includes:
12-place Rotor
Description:
D x W x H: 37 x 32 x 23cm (14.75 x 12.5 x 9 in.)
Max. Speed:
5,100 rpm (± 100)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage Includes Description Max. Speed
22-029-444 230 w 12-place Rotor D x W x H: 37 x 32 x 23cm (14.75 x 12.5 x 9 in.) 5,100 rpm (± 100)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-444 Supplier Drucker™ Supplier No. 00083009000

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Drucker™ DASH Series APEX Centrifuge preprogrammed to provide high performance STAT processing of gel or non-gel tubes to meet the needs of the most demanding lean laboratories.

3 easily selectable pre-set cycles conveniently labeled for your lab’s most common tubes. An LED light indicates the current setting. Can be restricted to a single setting for error-free reproducibility
  • Automatic Lid Lock: Centrifuge will not run with lid open, and lid cannot be opened while samples are spinning
  • Positive Lid Latching:  Firm mechanical latching of lid prevents escape of debris in case of tube breakage
  • Clear Shatterproof Lid:  Safe observation and access for phototachometer made from high strength polycarbonate
  • Reinforced Guard Bowl:  Advanced engineering composite resins provide maximum safety and durability with higher strength-to-weight ratio than aluminum

Specifications

Acceleration Time 20 sec.
Description D x W x H: 37 x 32 x 23cm (14.75 x 12.5 x 9 in.)
Capacity 17 x 100 mm Tubes
Max. RCF 4,000 x g (± 90)
Max. Speed 5,100 rpm (± 100)
Drive System 1/2 H.P. Brushless DC
Includes 12-place Rotor
Run Time Electronic 0 to 99 min., (± 1%)
Net Weight 34 lb. (15 kg)
Electrical Requirements 100/120 V 50/60 Hz
Wattage 230 w
Amperage 4 A (Re-settable)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.