Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drucker™ Centrifuge Accessories: Tube Holder Insert

Catalog No. 22029471 Shop All Drucker Diagnostics Products
Change view
Click to view available options
Height (Metric):
75 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-029-471 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-471 Supplier Drucker™ Supplier No. 7713064

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tube Holder Insert for use with the Horizon Brand or DASH Brand centrifuges.

  • For use with the Horizon Brand or Dash Brand centrifuges.

Specifications

Description Stat Rotor Adapter, 13 x 75 mm
Color Clear
Diameter (Metric) Outer 13 mm
Material Polypropylene
Sterility Non-sterile
Disposable Reusable
For Use With (Application) Accessories to DASH, Horizon, 600 Series Centrifuges
Product Line Fisherbrand
Quantity 1 Ea.
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 75 mm
Product Type Vial Support Sleeve
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.