Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drummond™ Dialamatic Microdispensers

Catalog No. 2117015D
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
Increments:
1μL
2μL
10μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Increments
21-170-15D 100 μL 10μL
21-170-15B 25 μL 1μL
21-170-15C 50 μL 2μL
21-170-15A 10 μL 1μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-170-15D Supplier Drummond™ Supplier No. 3000275
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

100μL size comes with 50 glass bores; all others with 100 glass bores.

Permit accurate fractional deliveries

Four adjustable models cover volume range 1 to 100μL. Threaded plunger is graduated for accurate deliveries. Turn plunger to desired volume.

  • Two scales on 10 and 100μL sizes simplify volume selection
  • Accuracy to ±1% at full volume
  • Aluminum construction
  • Borosilicate glass bores with stainless steel plungers; PTFE tips on plungers 25μL or larger

Specifications

Accuracy ±1%
Material Aluminum
Number of Channels 1
Type Dialamatic Microdispenser
Volume (Metric) 100 μL
For Use With (Application) Adjustable, direct reading plunger sets volume
Includes 50 Borosilicate Glass bores with Stainless Steel plunger
Increments 10μL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.