Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drummond™ Gel Sequencing Pipetter

Catalog No. 211761A
Change view
Click to view available options
Volume (Metric):
0.25 to 3 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
21-176-1A 0.25 to 3 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-176-1A Supplier Drummond™ Supplier No. 3000203
Add to Cart
Add to Cart

Includes

Six extra 0.34mm tips and spare gasket kit

Variable-volume microdispenser designed for DNA sequencing operations

  • Volume range: 0.25 to 3μL
  • Accuracy to ±1%
  • Noncontact plunger and replaceable autoclavable polycarbonate tips eliminate cross-contamination problems
  • Two replaceable, autoclavable bores (0.34 and 0.19mm O.D.) available; deliver nanoliter volumes into narrow gel slots (0.35 and 0.2mm, respectively)

Specifications

Accuracy ±1%
Autoclavable Autoclavable
Number of Channels 1
Type Gel Sequencing Pipette
Volume (Metric) 0.25 to 3 μL
For Use With (Application) DNA sequencing operations
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.