Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drummond™ Pipet-Aid™ Hood Mate™ Pipet Controller
GSA_VA

Catalog No. 1368220
Change view
Click to view available options
Volume (Metric):
1 to 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-682-20 1 to 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-682-20 Supplier Drummond™ Supplier No. 4000300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Coiled hose, handle hook, pipetting unit with TC nosepiece, Hood Mate body, 6.5 ft. (198cm) electrical cord with plug, mounting bracket, adhesive strip and hose support

Specifically designed for convenient, comfortable pipetting under a hood, Pipet-Aid Hood Mate can deliver precise volumes with exact control

New unit is lightweight, never requires recharging, and won't “walk away” from workstations. All materials of construction are UV resistant.

  • Longer 6 ft. coiled hose
  • Extremely lightweight (4.3 oz.) handle provides nine fill and empty speed settings and proportional fingertip control
  • Never needs recharging–handle holder incorporates “auto-off” feature
  • Energy saving “auto-off” feature automatically shuts unit off after 3 minutes of nonuse
  • Compact, convenient, and won't walk away. Dedicated pump housing attaches to hood wall which saves space and prevents spills
  • Coiled vacuum/pressure line entering handle from the top prevents accidental knocking over of bench items
  • Three-speed settings provide more precise control for use in the pipet filler mode and the pipet dispenser mode
  • Rating: 120V 60Hz, AC Installation Category II Pollution Degree One
  • Input: 6.3 VA
  • Pipet Capacity: Any pipet with a mouth piece diameter 3 to 10mm
  • Maximum Fill Rate: 10mL/sec
  • Maximum temperature 35°C (95°F)
  • Maximum Humidity: 60%

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Not Autoclavable
Type Pipet-Aid™ Hood Mate
Volume (Metric) 1 to 100 mL
For Use With (Application) Laboratory safety hood
Includes Coiled hose, handle hook, pipetting unit with TC nosepiece, Hood Mate body, 6.5 ft. (198cm) electrical cord with plug, mounting bracket, adhesive strip and hose support
Weight (English) 4.3 oz.
Weight (Metric) 121.9 g
Voltage 110 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.