Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Drummond™ Power Supply/Charger for Portable Pipet-Aid XL Pipet Controller
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| For Use With (Application) | Portable Pipet-Aid™ XL Pipet Controller |
| For Use With (Equipment) | Portable Pipet-Aid XL, Portable Pipet-Aid XP2 |
| Voltage | 110, 6 VDC |
| Amperage | 200mA |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?