Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drummond™ Portable Pipet-Aid™ XP Pipet Controller
GSA_VA

Catalog No. 1368107
Change view
Click to view available options
Model:
w/ Gravity drain
w/o Gravity drain
Voltage:
110 V
230 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage
13-681-07 w/o Gravity drain 230 V
13-681-06 w/ Gravity drain 110 V
13-681-15E w/o Gravity drain 110 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-681-07 Supplier Drummond™ Supplier No. 4000201
Only null left
Add to Cart
Edge
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Designed to minimize operator fatigue

Smaller, lightweight and specifically designed to minimize operator fatigue

  • Lightweight and compact
  • Accepts most pipets from 1 to 100mL
  • Three-speed settings (fast, medium, slow) provide more precise control in filler mode and dispenser modes
  • EZ Grip nosepiece with double membrane filter
  • Easy-access battery replacement
  • Removable stand
  • Holster-type wall bracket
  • Powered by a 9-volt (Ni-MH) rechargeable battery

Order Info

Contact your Fisher Scientific Customer Service Representative for available replacement parts.

Certifications

CE, Euro version

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Battery Type NiMH
Compatible Tips EZ Grip TC Filter Nosepiece
Autoclavable Not Autoclavable
For Use With Pipette
Model w/o Gravity drain
Type Filler/Dispenser
Volume (Metric) 1 to 100 mL
For Use With (Application) For rapid filling of large pipets
For Use With (Equipment) 1 to 100mL pipets
Includes Wall bracket, 4 replacement filters and 220V recharger
Weight (English) 7.5 oz.
Weight (Metric) 212.6 g
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.