Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drummond™ Portable Pipet-Aid™ XP2 Pipet Controller

Catalog No. 13681161
Change view
Click to view available options
Volume (Metric):
1 to 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-681-161 1 to 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-681-161 Supplier Drummond™ Supplier No. 4000501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers comfort, convenience and control

State-of-the-art pipetting tool provides advanced portable liquid handling

  • Ergonomic design
  • Comfortable pipetter
  • Robust power source for uninterrupted, extended operation
  • Power source can be charged while in use
  • Ultra-quiet precision pump provides great control for aspiration or dispensing

Order Info

Contact your Fisher Scientific Customer Service Representative for available replacement parts.

Specifications

Battery Type NiMH (3.6V/700 mAh)
Grip Type Ergonomic
Volume (Metric) 1 to 100 mL
Includes Power supply/charger, 4 extra filters and a removable stand
Weight (English) 7.2 oz.
Weight (Metric) 204.1 g
Voltage 110 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.