Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drummond™ Short-Length Microcaps™ Micropipets

Catalog No. 21170A
Change view
Click to view available options
Microcaps; Size: 1.0μL; Length: 32mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
21-170A Microcaps; Size: 1.0μL; Length: 32mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-170A Supplier Drummond™ Supplier No. 10000010

missing translation for 'validMainframeMsg'

Tubes, Capillary; Microcaps; Precision-made capillary glass tubing; Size: 1.0uL; Length: 32mm; O.D. x I.D.: 0.0260 x 0.0079 in.

Specifications

Accuracy ±1%
Calibration To Contain
Diameter (English) Inner 0.0079 in.
Diameter (English) Outer 0.026 in.
Diameter (Metric) Inner 0.2 mm
Diameter (Metric) Outer 0.66 mm
Material Glass
For Use With (Application) For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities
Includes Bulb assembly
Length (English) 1.25 in.
Volume (Metric) 1 μL
Length (Metric) 32 mm
Type Microcaps™ Micropipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.