Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Drums for Digital Cel-Gro Tissue Culture Rotators

Catalog No. 88882149
Change view
Click to view available options
Holds:
1.5/2.0 mL Tubes
10/15 mL and 5/7 mL Tubes
14 mm dia. Tubes
15 mL Tubes
17 mm dia. Tubes
18.5 mm dia. Tubes
26 mm dia. Tubes
30 mm dia. Tubes
50 mL Tubes
No. of Positions:
15
30
50
60
64
76
142
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds No. of Positions
88-882-149 1.5/2.0 mL Tubes 50
88-882-150 15 mL Tubes 30
88-882-151 50 mL Tubes 15
88-882-152 10/15 mL and 5/7 mL Tubes 30
88-882-153 14 mm dia. Tubes 64
88-882-154 18.5 mm dia. Tubes 64
88-882-155 17 mm dia. Tubes 142
88-882-156 26 mm dia. Tubes 76
88-882-157 30 mm dia. Tubes 60
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 missing translation for 'options'
Catalog No. 88-882-149 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 88882149
Add to Cart
Add to Cart

Accessory for use with Digital Cel-Gro Tissue Culture Rotator, 120V and Digital Cel-Gro Tissue Culture Rotator, 230V

TRUSTED_SUSTAINABILITY

Specifications

Holds 1.5/2.0 mL Tubes
Product Type Rotating Drum
Material Stainless Steel
Diameter (Metric) 290 mm
For Use With (Equipment) Accessory for Digital Cel-Gro Tissue Culture Rotator, 120V (88882015) and Digital Cel-Gro Tissue Culture Rotator, 230V (88882016)
No. of Positions 50
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.