Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Dry-Bags™ Tubing Connector

Catalog No. bm9901a
Change view
Click to view available options
Port Size:
77mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size
BM9901A 77mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. BM9901A Supplier Thermo Scientific™ Supplier No. BM9901A
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use this stainless steel connector to attach Thermo Scientific™ peristaltic pump tubing to the filling tubing that is part of each Thermo Scientific™ Dry-Bag™ .

Attach Thermo Scientific™ Pump Tubing to Thermo Scientific™ Dry-Bags™ tubing using a durable, stainless steel Thermo Scientific Dry-Bags Tubing Connector.

This product is for use with pump units DB2000A and DB3000A.

Contact us to arrange a demonstration of the Peristaltic Pump and its accessories.

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

TRUSTED_SUSTAINABILITY

Specifications

Description Dry-Bags Tubing Connector
Diameter (English) Inner 3.03 in.
Diameter (Metric) Inner 77 mm
Material Stainless Steel
For Use With Dry-Bags
Port Size 77mm
Includes Includes tubing connector only
Product Type Accessories
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.