Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Dry Block Heater with Heat Lid
GSA_VASCI_ED

Catalog No. S72097 Shop All OHAUS Products
Change view
Click to view available options
For Use With (Equipment):
Ohaus Modular Blocks
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S72097 Ohaus Modular Blocks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72097 Supplier OHAUS™ Supplier No. 30392101
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUSDry Block Heater with Heat Lid is ideal for applications that require temperature stability.

  • Close tube-to-block contact enables maximum heat retention, resulting in efficient heating
  • Digital models offer exceptional temperature uniformity, stability and regulation of temperature
  • Includes heated lid to reduce condensation on sample lids
  • Optional external temperature probe

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Digital
Autoclavable Autoclavable
Chamber Material Aluminum
For Use With (Equipment) Ohaus Modular Blocks
Material Stainless Steel
No. of Places 2
Temperature Range (Metric) Ambient +5° to 100°C
Type Dry Bath Block
Includes 3 wire cord and plug
Temperature Stability ± 0.1°C at 37°C
Temperature Uniformity ± 1.0°C at 37°C
Timer Yes
Length (English) 15.4 in.
Length (Metric) 39.1 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Height (English) 7 in.
Height (Metric) 17.8 cm
Weight (Metric) 3.2 kg
Voltage 120 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.