Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab, Inc. Dry-Erase Board

Catalog No. 22505477
Change view
Click to view available options
Size:
11 x 8.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22-505-477 11 x 8.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-477 Supplier Marketlab, Inc. Supplier No. 6011
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Post Reminder Notes on Messaging Board.

  • Small dry-erase board perfectly sized for your lab instrumentation
  • Comes complete with a dry-erase marker

Specifications

Product Type Dry Erase Board
Size 11 x 8.5 in.
Length (English) 11 in.
Width (Metric) 21.59 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.