Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Dry Shield Faraday Backpack
SDP

Catalog No. 22446120 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W x H):
28 x 17 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-446-120 28 x 17 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-446-120 Supplier Mopec Supplier No. FS149
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rugged, waterproof tactical bag designed to block wireless signals and keep electronic devices securely offline.

  • Features a MOLLE webbing system on three sides for attaching compatible packs, carabiners, or accessories, along with Load-bearing adjustable shoulder, chest, and waist straps.
  • Holds multiple laptops, tablets, cell phones, radios, and accessories, includes five unshielded detachable MOLLE pouches and holsters in various sizes, offers high portability and durability and protects against rain, snow, sand, and dirt.
  • Includes MOLLE webbing for attachments and plenty of space for devices and gear
  • Designed for security, travel, and protecting data from interference or tracking.
  • Compatible with the FS151 Faraday Pouch.
  • Provides a 40 L capacity.
  • Made from waterproof tarpaulin.

Specifications

Product Type Backpack
Color Black
Material Tarpaulin
Dimensions (L x W x H) 28 x 17 x 12 in.
Holds Laptops, tablets, cell phones, radios, and accessories
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.