Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dry-Waste Container
SCI_ED

Catalog No. S29138 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S29138 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29138

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for radioactive waste.

  • Sturdy, full gauge, 0.37 in. thick (0.95 cm) acrylic container with lid
  • Acco mmodates 6.25 gal. (23.7L) polyethylene bags (sold separately)
  • Bags held in place by convenient holding clips
  • Lift-off style lid features durable handle
  • Nonskid feet

Order Info

Additional beta bin sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Closure Type Lift Off
Dimensions (L x W x H) 9 x 13 x 15 in.
Height (Metric) 38.1 cm
Length (Metric) 22.9 cm
Width (Metric) 38.1 cm
Includes 1.5 mL thick polyethylene bag, non skid feet
For Use With (Application) For radioactive material
Width (English) 13 in.
Length (English) 9 in.
Height (English) 15 in.
Material Acrylic
Product Type Dry Waste Collection Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.