Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch Ilmvac™ DryFast™ Vacuum Pump

Catalog No. 01257503
Change view
Click to view available options
Noise Level:
53 dB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Noise Level
01-257-503 53 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 01-257-503 Supplier Welch Ilmvac™ Supplier No. 2034C02
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Use these pumps for applications generating harsh chemical vapors. Welch Ilmvac™ DryFast™ Pumps are constructed with PTFE heads, perfluoroelastomer valves, and a PTFE coated, molded diaphragm for maximum chemical resistance.

  • All Pumps Includes intake/exhaust hose barbs
  • DryFast™ and DryFast™ Ultra models include tunable vacuum control
  • General Purpose pumps include exhaust silencer
  • Oil Free
  • All vapor contact surfaces are PTFE/fluorinated
  • Model 2019 Filtrations of moderate solvents
  • DryFast™ Advanced diaphragm pumps provide full chemical resistance and tunable vacuum
  • Includes hose barb connections
  • Designed for scale-up operations

Specifications

Max. Vacuum 54.9 mbar
Horsepower 0.25 Hp
Material PTFE, Kalrez
Noise Level 53 dB
Temperature (Metric) Max 40°C
Overall Height (Metric) 22.3 cm
Overall Length (Metric) 35.2 cm
Overall Width (Metric) 7.2 cm
Voltage 230 VAC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.