Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Drying Cabinet
GSA_VASCI_ED

Catalog No. S38043 Shop All Diversified Spaces Products
Change view
Click to view available options
Weight (Metric):
101.1 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S38043 101.1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38043 Supplier Diversified Spaces™ Supplier No. 9200BL
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed for drying and storing green ware and clay pieces

  • 36x 18 x 84 in.
  • Constructed of 13 gauge angled steel welded to 0.75 in. 16 gauge expanded steel
  • Designed for drying and storing greenware and clay pieces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Four shelves are constructed with 1/8 in. perforated hardboard supported by fixed welded brackets
  • Limited Lifetime Warranty
  • Made in the U.S.A.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Storage Cabinet
Finish Stainless
Certifications/Compliance SEFA, Mas Certified Green
For Use With (Application) Science classrooms
Color Brown
Depth (Metric) 45 cm
Height (Metric) 2.1 m
Warranty Limited lifetime
Weight (English) 223 lb.
Weight (Metric) 101.1 kg
Width (English) 36 in.
Width (Metric) 91.4 cm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.