Learn More
Description
- Manifolds: adapters for traditional freeze drying beakers or round bottom flasks
- Shelves: for vials, plates, and irregular shaped items
- Heated Shelves: advanced control of drying process and applications
- Stoppering Chambers: seal vials without exposure to ambient moisture
Specifications
Specifications
| Type | Heated Product Shelf Chamber |
| No. of Shelves | 4 |
| Temperature Range (Metric) | Ambient to -105°C |
| Material | Acrylic |
| No. of Ports | 4 |
| Style | Standard Top |
| Quantity | Heated Product Shelf Chamber |
| Includes | Pressure Difference Testing |
| Plug Type | North America |
| Voltage | 220/240 V |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
