Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Drying Mat Refill

Catalog No. 19111137 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
24 x 24 in.
48 x 24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-111-137 48 x 24 in.
19-111-134 24 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-111-137 Supplier NOTRAX™ Supplier No. 355SC048BL
  • $206.54
    $129.65 / Case of 1

    Save $76.89

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Drying mat accessory for Shoe Sanitizer System

Drying mat insert refills for NOTRAX™ 2-Zone and 3-Zone Shoe Sanitizer Systems

  • 2-Zone Scraper Mat Drying Zone Refill
  • 3-Zone Scraper Mat Drying Zone Refill

Specifications

Color Black
Width (Metric) 61 cm
Type Entrance Mat
Length (English) 48 in.
Width (English) 24 in.
Dimensions (L x W) 48 x 24 in.
Description Shoe Drying Refill (3-Zone Drying Insert)
Length (Metric) 122 cm
Material Recycled Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.