Learn More
Poltex LLC Drying Rack for 10 L Vessels

Description
- The rack is made of durable and cleanable PETG construction
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Lab Glassware |
| Material | PETG |
| Positions | 1 |
| Shape | Square |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | 10 L Vessels |
| Dimensions (L x W x H) | 10 x 10.2 x 9.3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.